Burndy - YCS28 - 4/0AWG Burndy HYSPLICE™ Jumper Sleeve, Copper

CAD$44.54

Product code: BURYCS28

Manufacturer: Burndy

Part Number: YCS28

  In Stock in Gescan

Details

CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, 3-1/8 IN L

UPC 781810014219
UNSPSC 39121449
Special Features Features: Loop HYSPLICE Connector Designed To Withstand Jumper Loop Tensile And Vibration Stresses; Made Of Pure Copper Tubing; Installed With Standard HYSPLICE Tools And Dies; Tools, Die Set Catalog Number, And (number Of Crimps): Y750, Y35 Tool, U168 Di
Certifications RUS Accepted, RoHS Compatible
Application(how its used) For Copper Conductors
Material Copper
Height 4.5000
Length 3-1/8 Inch
Width 4.5600
Specification  Detailed Specifications