Burndy - YCUT129ACSR - 1.29 BURNDY® Hydraulic Hand Operated Cutter Manual Hydraulic

CAD$3,813.05

Product code: BURYCUT129ACSR

Manufacturer: Burndy

Part Number: YCUT129ACSR

 Available from Manufacturer

Details

Hydraulic Hand Operated Cutter, 22.4 in L, 2.5 in W, Height 6.6 in

UPC 781810375723
Color Black
UNSPSC 27111518
Certifications RoHs Compatible with Exemption
Application(how its used) Copper, Aluminum Cables, Ground Rod, ACSR, Rebar, Soft Steel Bolts, and Standard/EHS Guy Strand
Height 6.6 Inch
Length 22.4 Inch
Width 2.5 Inch
Specification  Detailed Specifications