Burndy - YDS25AT - 7-1/4" 1/0AWG Burndy® Aluminium Hysplice, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors, 243 Index

CAD$20.74

Product code: BURYDS25AT

Manufacturer: Burndy

Part Number: YDS25AT

  In Stock in Gescan

Details

Aluminium Hysplice, 7-1/4 in L, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors,Die index:243

UPC 781810820971
UNSPSC 39121449
Special Features Features: Full-Tension HYSPLICE Sleeve Made Of Aluminum Tubing With Staked-In Cable Stop; Sizes 1/0 And Larger Tapered For Gradual Transition Of Stress; Installed With HYSPLICE Tools And Dies; Pre-Filled With PENETROX Joint Compound And Capped; Die Index:
Certifications RoHS Compatible
Application(how its used) For All Aluminum Compressed And Compact Conductors
Material Aluminum
Height 4.5000
Length 8.1300
Width 3.7500
Specification  Detailed Specifications