Burndy - YDS28AT - 10-1/2" 4/0 AWG Burndy® Aluminium Hysplice, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors

CAD$42.56

Product code: BURYDS28AT

Manufacturer: Burndy

Part Number: YDS28AT

  In Stock in Gescan

Details

Aluminium Hysplice, 10-1/2 in L, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors

UPC 781810821091
UNSPSC 39121449
Special Features Features: Full-Tension HYSPLICE Sleeve Made Of Aluminum Tubing With Staked-In Cable Stop; Sizes 1/0 And Larger Tapered For Gradual Transition Of Stress; Installed With HYSPLICE Tools And Dies; Pre-Filled With PENETROX Joint Compound And Capped; Die Index:
Certifications RoHS Compatible
Application(how its used) For All Aluminum Compressed And Compact Conductors
Material Aluminum
Height 4.6300
Length 10.5 Inch
Width 6.3800
Specification  Detailed Specifications