Burndy - YDS2C - 3-5/8" 2 AWG Burndy® Hysplice Jumper Sleeve, CU Loop Splice Connector, 163 Index

CAD$13.52

Product code: BURYDS2C

Manufacturer: Burndy

Part Number: YDS2C

  In Stock in Gescan

Details

CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, Index: 163

UPC 781810820902
UNSPSC 39121449
Special Features Features: Made Of Pure Copper Tubing; Designed To Develop The Full Rated Breaking Strength Of Hard Drawn Or Medium Hard Drawn Copper Conductor; Installed With Standard Tooling; Die Index: 163 Element A; Tools, Die Set Catalog Number, And (number Of Crimps
Certifications RoHS Compatible
Application(how its used) For Stranded Copper Conductors
Material Copper
Height 4.5000
Length 3-5/8 Inch
Width 6.1300
Specification  Detailed Specifications