Burndy - YDS2CA - 3-7/8"2 AWG Burndy® Hysplice Full Tension Aluminum Splice with Staked in Cable Stop

CAD$10.96

Product code: BURYDS2CA

Manufacturer: Burndy

Part Number: YDS2CA

  In Stock in Gescan

Details

Full tension aluminum splice with staked in cable stop. ANSI C199.4 Class 1 (Full Tension),Conductor:2(7)

UPC 781810015339
UNSPSC 39121449
Special Features Features: Full-Tension HYSPLICE Sleeve Made Of Aluminum Tubing With Staked-In Cable Stop; Sizes 1/0 And Larger Tapered For Gradual Transition Of Stress; Installed With HYSPLICE Tools And Dies; Pre-Filled With PENETROX Joint Compound And Capped; Die Index:
Certifications ROHS Compatible
Application(how its used) For All Aluminum Compressed And Compact Conductors
Material Aluminum
Height 5.7500
Length 3-7/8 Inch
Width 9.0000
Specification  Detailed Specifications