Burndy - YDS2RL - 2AWG ACSR 10.25" Burndy® UNISPLICE™ AL Overhead Compression Splice-Single Sleeve Full Tension

CAD$21.51

Product code: BURYDS2RL

Manufacturer: Burndy

Part Number: YDS2RL

  In Stock in Gescan

Details

AL Overhead Compression Splice - Single Sleeve Full Tension, Accommodates: AAC, ACSR and AAC, 10-1/4 IN L

UPC 781810820629
UNSPSC 39121449
Special Features Features: Single-Sleeve Aluminum UNISPLICE; Designed To Splice ACSR As Simply As All Aluminum; Pre-Filled With PENETROX Joint Compound And Capped; Eliminates Strand Stripping, Installing Separate Steel Sleeve And Filling With Joint Compound; Ends ACSR Joi
Certifications ROHS Compatible
Application(how its used) For All Aluminum Compressed And Compact Conductors
Material Aluminum
Height 4.6300
Length 10.25 Inch
Width 6.3800
Specification  Detailed Specifications