Burndy - YDS4C - 2-5/8" 4 (7) Stranded Conductor Size Burndy® Hysplice Full Tension Sleeve

CAD$8.60

Product code: BURYDS4C

Manufacturer: Burndy

Part Number: YDS4C

  In Stock in Gescan

Details

CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, Index: 162

UPC 781810821060
UNSPSC 39121449
Special Features Features: Made Of Pure Copper Tubing; Designed To Develop The Full Rated Breaking Strength Of Hard Drawn Or Medium Hard Drawn Copper Conductor; Installed With Standard Tooling; Die Index: 162 Element A; Tools, Die Set Catalog Number, And (number Of Crimps
Certifications RoHS Compatible
Application(how its used) For Stranded Copper Conductors
Material Copper
Height 4.5000
Length 2-5/8 Inch
Width 4.5600
Specification  Detailed Specifications