Burndy - YDS4CA - 2-5/8" 4AWG Burndy® Hysplice Single Aluminum Sleeve, 162 Index MD6, MD7 Tool

CAD$6.03

Product code: BURYDS4CA

Manufacturer: Burndy

Part Number: YDS4CA

  In Stock in Gescan

Details

Full tension aluminum splice with staked in cable stop. ANSI C199.4 Class 1 (Full Tension),Die Index:162,2-5/8 L

UPC 781810015377
UNSPSC 39121449
Special Features Features: Full-Tension HYSPLICE Sleeve Made Of Aluminum Tubing With Staked-In Cable Stop; Sizes 1/0 And Larger Tapered For Gradual Transition Of Stress; Installed With HYSPLICE Tools And Dies; Pre-Filled With PENETROX Joint Compound And Capped; Holding St
Certifications RoHS Compatible
Application(how its used) For All Aluminum Compressed And Compact Conductors
Material Aluminum
Height 4.5000
Length 2-5/8 Inch
Width 6.1300
Specification  Detailed Specifications