Burndy - YDS6C - 6AWG Burndy® Compression Sleeve, Full Tension Copper. 161 Index

CAD$4.76

Product code: BURYDS6C

Manufacturer: Burndy

Part Number: YDS6C

  In Stock in Gescan

Details

CU loop splice connector to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, ANSI C119.4 Class 1A(Normal Tension),2-3/4 IN L

UPC 781810821077
UNSPSC 39121449
Special Features Features: Made Of Pure Copper Tubing; Designed To Develop The Full Rated Breaking Strength Of Hard Drawn Or Medium Hard Drawn Copper Conductor; Installed With Standard Tooling; Tools, Die Set Catalog Number, And (number Of Crimps): MD6, MD7 Tool, W161 Die
Certifications ROHS Compliant
Application(how its used) For Stranded Copper Conductors
Material Copper
Height 4.5000
Length 2.77 Inch
Width 4.5600
Specification  Detailed Specifications