Burndy - YDS6W - 2.62" 6 Sol CU Burndy® Hysplice Full Tension Sleeve, 6 Solid Conductor Size, Length

CAD$5.45

Product code: BURYDS6W

Manufacturer: Burndy

Part Number: YDS6W

  In Stock in Gescan

Details

CU loop splice connector to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, ANSI C119.4 Class 1A(Normal Tension),2-5/8 IN L

UPC 781810820667
UNSPSC 39121449
Special Features Features: YDS-W Is Designed To Develop Full Rated Breaking Strength Of Hard Drawn And Medium Hard Drawn Solid Copper Conductor; Made Of Pure Copper Tubing; Installed With Standard Tooling; Die Index: 161 Element A; Conductor Type: Solid Copper; Tools, Die
Certifications ROHS Compatible
Application(how its used) For Solid Copper Conductors
Material Copper
Height 4.5000
Length 2.62 Inch
Width 4.5600
Specification  Detailed Specifications