Burndy - YDS8WG1 - 1.88" #8 SOL Burndy® Slice, Copper Full tension Sleeve

CAD$6.50

Product code: BURYDS8WG1

Manufacturer: Burndy

Part Number: YDS8WG1

  In Stock in Gescan

Details

Cu Full tension sleeve, #8 SOL, 1.88"L

UPC 781810014615
UNSPSC 39121449
Special Features Features: YDS-W Is Designed To Develop Full Rated Breaking Strength Of Hard Drawn And Medium Hard Drawn Solid Copper Conductor; Made Of Pure Copper Tubing; Installed With Standard Tooling; Die Index: 161 Element A; Tools, Die Set Catalog Number, And (numb
Certifications RUS Accepted, RoHS Compatible
Application(how its used) For Solid Copper Conductors
Material Aluminum
Height 3.3800
Length 5.7500
Width 2.8800
Specification  Detailed Specifications