Burndy - YGF294N - 1-3/4" Hole Burndy Ground Plate Compression Copper

CAD$217.38

Product code: BURYGF294N

Manufacturer: Burndy

Part Number: YGF294N

  In Stock in Gescan

Details

Copper Compression Grounding Plate, 4 Hole w/o Inspection Hole, 2-250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing

UPC 781810220511
UNSPSC 39121448
Certifications RoHS Compatible with Exemption
Material Copper Or Copper Alloy
Height 4.5 in
Length 6.13 in
Width 4.56 in
Specification  Detailed Specifications