Burndy - YGHC2C2 - #6 Sol.-2 Str. 1/4" Rod & Burndy® Type YGHC-C Hytap™ Copper Compression C Connector

CAD$15.10

Product code: BURYGHC2C2

Manufacturer: Burndy

Part Number: YGHC2C2

  In Stock in Gescan

Details

Copper Compression C Connector, 6 AWG(Sol) - 2 AWG(Str), 1/4" Rod(Run) & 6 AWG(Sol) - 2 AWG(Str) (Tap)

UPC 781810221013
Special Features Features: Irreversible Compression Ground Tap Figure C Connectors; Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL; C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove; UL467 Listed; Acceptable Fo
Certifications UL Listed
Application(how its used) Accommodates all cable combinations from #6 solid through 500 kcmil. “C”- shaped opening permits placing two continuous parallel cables into conductor groove.
Material Copper
Diameter 1.16 Inch
Length 0.75 Inch
Specification  Detailed Specifications