Burndy - YGHC34C26 - 300-500kcmil 3/4" (Run) & #6 Sol.-2/0 Str. (Tap) Burndy® Hytap™ Type YGHC-C Copper Compression C Connector

CAD$39.22

Product code: BURYGHC34C26

Manufacturer: Burndy

Part Number: YGHC34C26

  In Stock in Gescan

Details

Copper Compression C Connector, 300-500 kcmil, 3/4" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap)

UPC 781810221068
UNSPSC 39121427
Special Features Features: Irreversible Compression Ground Tap Figure C Connectors; Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL; C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove; UL467 Listed; Acceptable Fo
Certifications UL Listed
Application(how its used) Accommodates all cable combinations from #6 solid through 500 kcmil. “C”- shaped opening permits placing two continuous parallel cables into conductor groove.
Material Copper
Diameter 2.42 Inch
Height 4.5000
Length 0.88 Inch
Specification  Detailed Specifications