Burndy - YGHC34C29 - 300-500kcmil (Run) & 3/0 Str. - 250 kcmil (Tap) Burndy® Hytap™ Type YGHC-C Copper Compression C Connector

CAD$45.35

Product code: BURYGHC34C29

Manufacturer: Burndy

Part Number: YGHC34C29

  In Stock in Gescan

Details

Copper Compression C Connector, 300-500 kcmil (Run) & 3/0 AWG(Str) - 250 kcmil (Tap)

UPC 781810221075
UNSPSC 39121427
Special Features Features: Irreversible Compression Ground Tap Figure C Connectors; Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL; C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove; UL467 Listed; Acceptable Fo
Certifications UL Listed
Application(how its used) Accommodates all cable combinations from #6 solid through 500 kcmil. “C”- shaped opening permits placing two continuous parallel cables into conductor groove.
Material Copper
Diameter 2.67 Inch
Height 4.5000
Length 0.88 Inch
Specification  Detailed Specifications