Burndy - YGHC34C34 - 300-500kcmil (Run & Tap) Burndy® Type YGHC-C Hytap™ Copper Compression C Connector

CAD$45.35

Product code: BURYGHC34C34

Manufacturer: Burndy

Part Number: YGHC34C34

  In Stock in Gescan

Details

Copper Compression C Connector, 300-500 kcmil (Run & Tap)

UPC 781810221082
Color Natural
UNSPSC 39121427
Special Features Features: Irreversible Compression Ground Tap Figure C Connectors; Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL; C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove; UL467 Listed; Acceptable Fo
Certifications UL Listed
Application(how its used) Accommodates all cable combinations from #6 solid through 500 kcmil. “C”- shaped opening permits placing two continuous parallel cables into conductor groove.
Material Copper
Diameter 2.91 Inch
Height 4.5000
Length 1.10 Inch
Specification  Detailed Specifications