Burndy - YGHP29C2 - #4 Sol. - #2 Str. Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector

CAD$24.12

Product code: BURYGHP29C2

Manufacturer: Burndy

Part Number: YGHP29C2

 Available from Manufacturer

Details

Cu Compression Ground Rod Connector, #4 Sol - #2 Str, 1/2" - 5/8" Rod Dia

UPC 781810220924
UNSPSC 39121427
Special Features Features: Irreversible Compression Ground Tap Can Be Used As A Tap Connector Or As A Tap Splice Connector; Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 IN, 5/8 IN, And 3/4 IN Copper Bond
Certifications UL Listed
Application(how its used) Used as a tap connector or as a tap splice connector.
Material Copper
Length 3/4 Inch
Specification  Detailed Specifications