Burndy - YGHP34C26 - 1/0 Str. - 2/0 Str. Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector

CAD$72.72

Product code: BURYGHP34C26

Manufacturer: Burndy

Part Number: YGHP34C26

  In Stock in Gescan

Details

Cu Compression Ground Rod Connector, 1/0 Str - 2/0 str, 5/8" - 3/4" Rod Dia

UPC 781810220962
UNSPSC 39121427
Special Features Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector; Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper B
Certifications UL Listed
Application(how its used) Used as a tap connector or as a tap splice connector.
Material Copper
Length 3/4 Inch
Specification  Detailed Specifications