Burndy - YGHR26C12 - 1/2" 2 AWG-2/0 AWG Burndy® Type YGHR-C Hytail™ Copper Compression Fig. 8 Connector

CAD$52.09

Product code: BURYGHR26C12

Manufacturer: Burndy

Part Number: YGHR26C12

 Available from Manufacturer

Details

2-2/0 TO 1/2 GRD ROD FIG

UPC 781810220702
UNSPSC 39121427
Special Features Features: High Torque Strength Ground Rod Connectors; Accommodates A Wide Range Of Copper Conductors To Ground Rod; UL467 Listed; Acceptable For Direct Burial In Earth Or Concrete; Prefilled With PENETROX Compound And Strip Sealed; Ground Rod Size: 1/2 IN
Certifications UL467 Listed
Application(how its used) Acceptable for direct burial in earth or concrete.
Material Copper
Height 1.94 Inch
Length 0.88 Inch
Specification  Detailed Specifications