Burndy - YGHR26C34 - 3/4" 2 AWG(Str)-2/0 AWG(Str) Burndy® Type YGHR-C Hytail™ Copper Compression Fig. 8 Connector

CAD$72.40

Product code: BURYGHR26C34

Manufacturer: Burndy

Part Number: YGHR26C34

  In Stock in Gescan

Details

Copper Compression Connector, 2 AWG(Str)-2/0 AWG(Str), 3/4" Ground Rod

UPC 781810220726
UNSPSC 39121427
Special Features Features: High Torque Strength Ground Rod Connectors; Accommodates A Wide Range Of Copper Conductors To Ground Rod; UL467 Listed; Acceptable For Direct Burial In Earth Or Concrete; Prefilled With PENETROX Compound And Strip Sealed; Tools, Die Set Catalog
Certifications UL467 Listed
Application(how its used) Acceptable for direct burial in earth or concrete.
Material Copper
Height 2.19 Inch
Length 0.88 Inch
Specification  Detailed Specifications