Burndy - YGHR26C58 - 5/8" 2 AWG(Str)-2/0 AWG(Str) Burndy® Type YGHR-C Hytail™ Copper Compression Fig. 8 Connector
Details
Copper Compression Connector, 2 AWG(Str)-2/0 AWG(Str), 5/8" Ground Rod
UPC | 781810220719 |
---|---|
UNSPSC | 39121427 |
Special Features | Features: High Torque Strength Ground Rod Connectors; Accommodates A Wide Range Of Copper Conductors To Ground Rod; UL467 Listed; Acceptable For Direct Burial In Earth Or Concrete; Prefilled With PENETROX Compound And Strip Sealed; Tools, Die Set Catalog |
Certifications | UL467 Listed |
Application(how its used) | Acceptable for direct burial in earth or concrete. |
Material | Copper |
Height | 1.97 Inch |
Length | 0.88 Inch | Specification | Detailed Specifications |