Burndy - YGHR29C34 - 3/4" 4/0 AWG(Str)-250 kcmil Burndy® Type YGHR-C Hytail™ Copper Compression Fig. 8 Connector

CAD$78.47

Product code: BURYGHR29C34

Manufacturer: Burndy

Part Number: YGHR29C34

  In Stock in Gescan

Details

Copper Compression Connector, 4/0 AWG(Str)-250 kcmil, 3/4" Ground Rod

UPC 781810220757
UNSPSC 39121427
Special Features Features: High Torque Strength Ground Rod Connectors; Accommodates A Wide Range Of Copper Conductors To Ground Rod; UL467 Listed; Acceptable For Direct Burial In Earth Or Concrete; Prefilled With PENETROX Compound And Strip Sealed; Ground Rod Size: 3/4 IN
Certifications UL467 Listed
Application(how its used) Acceptable for direct burial in earth or concrete.
Material Copper
Height 2.19 Inch
Length 0.88 Inch
Specification  Detailed Specifications