Burndy - YGHR29C58 - 5/8" 4/0 AWG(Str.)-250 kcmil Burndy® Type YGHR-C Hytail™ Copper Compression Fig. 8 Connector

CAD$59.99

Product code: BURYGHR29C58

Manufacturer: Burndy

Part Number: YGHR29C58

  In Stock in Gescan

Details

Copper Compression Connector, 4/0 AWG(Str)-250 kcmil, 5/8" Ground Rod

UPC 781810220740
UNSPSC 39121427
Special Features Features: High Torque Strength Ground Rod Connectors; Accommodates A Wide Range Of Copper Conductors To Ground Rod; UL467 Listed; Acceptable For Direct Burial In Earth Or Concrete; Prefilled With PENETROX Compound And Strip Sealed; Ground Rod Size: 5/8 IN
Certifications UL467 Listed
Application(how its used) Acceptable for direct burial in earth or concrete.
Material Copper
Height 2.14 Inch
Length 0.88 Inch
Specification  Detailed Specifications