Burndy - YGL29C29 - 2AWG (Str)-250 kcmil Burndy® Type YGL-C Copper Compression Cross Grid Connector

CAD$93.10

Product code: BURYGL29C29

Manufacturer: Burndy

Part Number: YGL29C29

  In Stock in Gescan

Details

Copper Compression Cross Grid Connector, 2 AWG (Str)-250 kcmil or 1/2"-5/8" Rod or #3-4 Rebar, 2 AWG (Str)-250 kcmil

UPC 781810220023
UNSPSC 39121427
Special Features Features: An Irreversible Compression Ground Grid Cross Connector Which Allows Adjustment Of The Compression Elements Prior To Installation; Only Six Connectors And Four Dies Are Required To Install All Combinations From 6 AWG Solid Through 500 KCMIL; UL4
Certifications UL Listed
Application(how its used) Used to allow adjustment of the compression elements prior to installation.
Material Copper
Length 2.50 Inch
Specification  Detailed Specifications