Burndy - YGL2C2 - 6AWG ( Sol.)-2 AWG (Str.) Burndy® Type YGL-C Copper Compression Cross Grid Connector

CAD$56.10

Product code: BURYGL2C2

Manufacturer: Burndy

Part Number: YGL2C2

 Available from Manufacturer

Details

Copper Compression Cross Grid Connector, 6 AWG ( Sol.) - 2 AWG (Str.), 6 AWG ( Sol.) - 2 AWG (Str.)

UPC 781810220009
UNSPSC 39121427
Special Features Features: An Irreversable Compression Ground Grid Cross Connector Which Allows Adjustment Of The Compression Elements Prior To Installation; Only Six Connectors And Four Dies Are Required To Install All Combinations From #6 AWG Solid Through 500 KCMIL; UL
Certifications UL Listed
Application(how its used) Used to allow adjustment of the compression elements prior to installation.
Material Copper
Length 2.50 Inch
Specification  Detailed Specifications