Burndy - YGLR29C34 - 2AWG (Str)-250 kcmil Burndy® Type YGL-C Copper Compression Cross Grid Connector
Details
Copper Compression Connector, Ground Rod to Grid, 2 AWG (Str) to 250 kcmil, 3/4" Ground Rod
UPC | 781810220825 |
---|---|
UNSPSC | 39121427 |
Special Features | Features: Ground Grid Connector For A Wide Range Of Copper Cable To Ground Rod; Provides High Torque Strength On Ground Rod; UL467 Listed; Acceptable For Direct Burial In Earth And Concrete; Prefilled With PENETROX Compound And Strip Sealed; Ground Rod Si |
Certifications | UL Listed |
Application(how its used) | Used to allow adjustment of the compression elements prior to installation. |
Material | Copper |
Height | 4.5 |
Length | 2.63 Inch |
Width | 6.1300 | Specification | Detailed Specifications |