Burndy - YHO2 - 6-1/0AWG 3-1/0R 6-2T Burndy® Loktap™ Compression Line Tap Connector

CAD$2.33

Product code: BURYHO2

Manufacturer: Burndy

Part Number: YHO2

  In Stock in Gescan

Details

Wide Range, universal figure H shaped aluminum connector. Massive aluminum design minimizes effects of galvanic corrosion. Pre-filled with PENETROX and strip sealed to limit oxide growth and increase the life of the connection,1.12 H,1.50 L,.64 W

UPC 781810139035
UNSPSC 39121427
Special Features Features: LOKTAP Compression Connectors Are High Quality, Range-Taking Devices Which Accommodate Combinations Of Aluminum To Copper, And Aluminum To Aluminum Conductors; BURNDY Seven Connector Program Accommodates A Conductor Range From 6 AWG Solid To 4/0
Certifications CSA Certified, RoHS Compatible
Application(how its used) Used to accommodate combinations of aluminum to copper, and aluminum to aluminum conductors.
Material Aluminum
Height 1.12 Inch
Length 1.50 Inch
Specification  Detailed Specifications