Burndy - YP25U25 - 2/0-2/0AWG Burndy CRIMPIT Line Tap Connector, Copper Aluminum
Details
Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:2/0,3/0
UPC | 781810130322 |
---|---|
UNSPSC | 39121427 |
Special Features | Features: Wide Range, Universal And Reversible, Figure 3 -Shaped Aluminum Connector With Adjustable Overhanging Spacer That Separates Conductors; Spacer Holds Run Or Tap In Place Permitting Lineman To Either Approach The Line Ready To Crimp, Or To Assembl |
Certifications | CSA Certified, RoHS Compatible |
Application(how its used) | For Copper, Aluminum Or ACSR Conductors |
Material | Copper |
Height | 6.0000 |
Length | 14.2500 |
Width | 8.0000 | Specification | Detailed Specifications |