Burndy - YP26AU2 - 2-2/0AWG Burndy CRIMPIT Line Tap Connector, Copper Aluminum

CAD$6.47

Product code: BURYP26AU2

Manufacturer: Burndy

Part Number: YP26AU2

  In Stock in Gescan

Details

Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:1, 1/0, 2/0, 3/0

UPC 781810130650
UNSPSC 39121427
Special Features Features: Wide Range, Universal And Reversible, Figure 3 -Shaped Aluminum Connector With Adjustable Overhanging Spacer That Separates Conductors; Spacer Holds Run Or Tap In Place Permitting Lineman To Either Approach The Line Ready To Crimp, Or To Assembl
Certifications CSA Certified, RoHS Compatible
Application(how its used) For Copper, Aluminum Or ACSR Conductors
Material Aluminum
Height 4.2500
Length 9.0000
Width 6.1300
Specification  Detailed Specifications