Burndy - YP27AU2 - 3/0-2AWG Burndy® Type YP-U Cablelock Crimpit™ Line Tap for Copper, Aluminum or ACSR
Details
Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:2/0, 3/0, 4/0
UPC | 781810133989 |
---|---|
UNSPSC | 39121427 |
Special Features | Features: Wide Range, Universal And Reversible, Figure 3 -Shaped Aluminum Connector With Adjustable Overhanging Spacer That Separates Conductors; Spacer Holds Run Or Tap In Place Permitting Lineman To Either Approach The Line Ready To Crimp, Or To Assembl |
Certifications | CSA Certified, RoHS Compatible |
Application(how its used) | For Copper, Aluminum or ACSR |
Material | Aluminum |
Height | 6.1300 |
Length | 9.3800 |
Width | 7.4400 | Specification | Detailed Specifications |