Burndy - YP27AU4 - 3/0-3AWG Burndy® Type YP-U Cablelock Crimpit™ Line Tap for Copper, Aluminum or ACSR

CAD$12.14

Product code: BURYP27AU4

Manufacturer: Burndy

Part Number: YP27AU4

 Available from Manufacturer

Details

Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors

UPC 781810134481
UNSPSC 39121427
Special Features Features: Wide Range, Universal And Reversible, Figure 3 -Shaped Aluminum Connector With Adjustable Overhanging Spacer That Separates Conductors; Spacer Holds Run Or Tap In Place Permitting Lineman To Either Approach The Line Ready To Crimp, Or To Assembl
Certifications CSA Certified, RoHS Compatible
Application(how its used) For Copper, Aluminum or ACSR
Material Aluminum
Height 6.1300
Length 9.3800
Width 7.4400
Specification  Detailed Specifications