Burndy - YP28U2 - 4/0-1AWG Burndy CRIMPIT Line Tap Connector, Copper Aluminum

CAD$10.36

Product code: BURYP28U2

Manufacturer: Burndy

Part Number: YP28U2

 Available from Manufacturer

Details

Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Stranded: 4/0

UPC 781810134986
UNSPSC 39121427
Special Features Features: Wide Range, Universal And Reversible, Figure 3 -Shaped Aluminum Connector With Adjustable Overhanging Spacer That Separates Conductors; Spacer Holds Run Or Tap In Place Permitting Lineman To Either Approach The Line Ready To Crimp, Or To Assembl
Certifications CSA Certified, RoHS Compatible
Application(how its used) For Copper, Aluminum Or ACSR Conductors
Material Copper Aluminum
Height 6.1300
Length 9.3800
Width 7.4400
Specification  Detailed Specifications