Burndy - YPC26R8U - 1AWG-3/0 AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector

CAD$4.98

Product code: BURYPC26R8U

Manufacturer: Burndy

Part Number: YPC26R8U

 Available from Manufacturer

Details

Compact compression connector designed to tap small lighting wires from secondaries. Figure 6-shape separates run and tap, and minimizes galvanic corrosion

UPC 781810137376
UNSPSC 39121427
Special Features Features: Compact Compression Connector Designed To Tap Small Lighting Wires From Secondaries; Figure 6 -Shape Separates Run And Tap; And Minimizes Galvanic Corrosion; Connector Can Be Gripped In Tool And Slipped Over Line For Easier Installation; Pre-Fil
Application(how its used) For Combinations Of Copper, Aluminum, ACSR, Compressed And Compact Conductors
Height 6.1300
Length 9.3800
Width 7.4400
Specification  Detailed Specifications