Burndy - YPC28U28 - 4/0-4/0 AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector

CAD$8.70

Product code: BURYPC28U28

Manufacturer: Burndy

Part Number: YPC28U28

  In Stock in Gescan

Details

Figure 6 shape connector separates run and tap wires and minimizes galvanic corrosion of conductors,Run,Al and Cu:3/0 - 4/0 Str.4/0 Sol. & 4/0, 250, 266.8 Alum.Compressed

UPC 781810136683
UNSPSC 39121427
Special Features Features: Extra Wide Range Universal Connector; Two Dies And 5 Connectors Take Run Sizes 1/0- 600 KCMIL, And Tap Sizes 6-400 KCMIL; Wide Range Made Possible By Long Ram Travel Of BURNDY HYPRESS Tools; Figure 6- Shape Separates Run And Tap Wires, And Minim
Application(how its used) For Combinations Of Copper, Aluminum, ACSR, 6201, 5005 And Compressed And Compact Conductors
Height 5.7500
Length 12.0000
Width 9.0000
Specification  Detailed Specifications