Burndy - YPC28U4 - 6-3AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector
Details
3/0-4/0R 6-4T AL/CU/ACSR
UPC | 781810135990 |
---|---|
UNSPSC | 39121427 |
Special Features | Features: Extra Wide Range Universal Connector; Two Dies And 5 Connectors Take Run Sizes 1/0- 600 KCMIL, And Tap Sizes 6-400 KCMIL; Wide Range Made Possible By Long Ram Travel Of BURNDY HYPRESS Tools; Figure 6- Shape Separates Run And Tap Wires, And Minim |
Application(how its used) | For Combinations Of Copper, Aluminum, ACSR, 6201, 5005 And Compressed And Compact Conductors |
Height | 6.1300 |
Length | 1.625 Inch |
Width | 7.4400 | Specification | Detailed Specifications |