Burndy - YPC2A8U - 6-2AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector

CAD$3.42

Product code: BURYPC2A8U

Manufacturer: Burndy

Part Number: YPC2A8U

  In Stock in Gescan

Details

Compact compression connector designed to tap small lighting wires from secondaries. Figure 6-shape separates run and tap, and minimizes galvanic corrosion.

UPC 781810135686
UNSPSC 39121427
Special Features Features: Compact Compression Connector Designed To Tap Small Lighting Wires From Secondaries; Figure 6 -Shape Separates Run And Tap; And Minimizes Galvanic Corrosion; Connector Can Be Gripped In Tool And Slipped Over Line For Easier Installation; Pre-Fil
Application(how its used) For Combinations Of Copper, Aluminum, ACSR, Compressed And Compact Conductors
Material Copper/aluminum/acsr
Height 4.2500
Length 9.0000
Width 6.1300
Specification  Detailed Specifications