Burndy - YPC33R26U - 250kcmil-400 kcmil Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector

CAD$9.40

Product code: BURYPC33R26U

Manufacturer: Burndy

Part Number: YPC33R26U

 Available from Manufacturer

Details

Figure 6 shape connector separates run and tap wires and minimizes galvanic corrosion of conductors,Run,Al and Cu:250 (37) - 400 (37)

UPC 781810137505
UNSPSC 39121427
Special Features Features: Extra Wide Range Universal Connector; Two Dies And 5 Connectors Take Run Sizes 1/0- 600 KCMIL, And Tap Sizes 6-400 KCMIL; Wide Range Made Possible By Long Ram Travel Of BURNDY HYPRESS Tools; Figure 6- Shape Separates Run And Tap Wires, And Minim
Application(how its used) For Combinations Of Copper, Aluminum, ACSR, 6201, 5005 And Compressed And Compact Conductors
Height 4.6300
Length 12.6300
Width 6.3800
Specification  Detailed Specifications