Burndy - YS1CA1 - 1AWG Burndy HYLINK™ Splice Compression, Aluminium

CAD$25.08

Product code: BURYS1CA1

Manufacturer: Burndy

Part Number: YS1CA1

  In Stock in Gescan

Details

Aluminum Compression Splice, 1 AWG, 2.05" Splice Length, Long Barrel, Belled End, Tin Plated

UPC 781810756508
UNSPSC 39121449
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties; Electro-Tin Plated: Provides Du
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Application(how its used) For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
Voltage 600
Material High-Conductivity Wrought Aluminum
Height 2.4300
Length 3.2500
Width 3.0000
Specification  Detailed Specifications