Burndy - YS25A1 - 2.37" 1/0 AWG Burndy® Type YS-A Hylink™ Uninsulated Aluminum Compression Splice, Tan

CAD$31.55

Product code: BURYS25A1

Manufacturer: Burndy

Part Number: YS25A1

  In Stock in Gescan

Details

Aluminum Compression Splice, 1/0 AWG, 2.37" Splice Length, Long Barrel, Belled End, Tin Plated

UPC 781810757055
UNSPSC 39121449
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties; Electro-Tin Plated: Provides Du
Certifications UL Listed
Application(how its used) For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
Voltage 600
Material Aluminum
Length 2.37 Inch
Specification  Detailed Specifications