Burndy - YS25AST - 2.37" 1/0 AWG Burndy® Type YS-A Tapered Hylink™ Uninsulated Aluminum Compression Splice

CAD$28.24

Product code: BURYS25AST

Manufacturer: Burndy

Part Number: YS25AST

  In Stock in Gescan

Details

TYPE YS-A HYLINK™ UNINSULATED ALUMINUM COMPRESSION SPLICE Type YS-A is a high-conductivity aluminum tin-plated compression butt splice for use on all combinations of aluminum to aluminum, aluminum to copper, and copper to copper conductor combinations. They are designed to accommodate conductors from #12 str. through 1,000 kcmil in standard and heavy duty applications. Prefilled with PENETROX™ oxide inhibiting compounds and assembled with color-coded end caps, the connectors provide a permanent trouble-free electrical splice with flexibility and low installed cost. Features and Benefits • Manufactured from high-conductivity wrought aluminum with heavy duty wall thickness ? Provides high-conductivity/low resistance and ductility for an excellent combination of electrical and crimp forming properties • Electro-tin plated ? Provides durable long lasting corrosion resistance • Internally beveled barrel ? Provides easy cable entry • Solid center stop and prefilled with PENETROX™ oxide inhibiting compound ? Provides stop for proper conductor insertion and an aid in forcing the PENETROX™ between the individual wire strands • Color-coded end caps ? Provides easy wire size and die code identification plus prevents foreign materials from entering and contaminating the connector prior to usage • Connector is clearly marked with wire size, die index and the proper number and location of crimps ? Provides easy identification and tooling recommendation. Proper compression forms a homogeneous mass resulting in an excellent electrical connection

UPC 781810110751
Certifications UL Listed
Application(how its used) For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
Material Aluminum
Length 2.37 Inch
Specification  Detailed Specifications