Burndy - YS28 - 3.57" 4/0 AWG Burndy® Type YS Hylink™ Copper Compression Splice, Purple
Details
Copper Compression Splice, 4/0 AWG, 3.57" Splice Length, Long Barrel, Tin Plated
UPC | 781810507803 |
---|---|
UNSPSC | 39121449 |
Special Features | Features: UL Listed 90 DEG C, 600 Volts to 35 kV; Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV; Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion; |
Certifications | UL Listed |
Application(how its used) | Ideal for 600 volt heavy duty applications. |
Voltage | 600 |
Material | Copper |
Length | 3.57 Inch | Specification | Detailed Specifications |