Burndy - YS28A1 - 3.06" 4/0 AWG Burndy® Type YS-A Hylink™ Uninsulated Aluminum Compression Splice, White
Details
Aluminum Compression Splice, 4/0 AWG, 3.06" Splice Length, Long Barrel, Belled End, Tin Plated
UPC | 781810757307 |
---|---|
UNSPSC | 39121449 |
Special Features | Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties; Electro-Tin Plated: Provides Du |
Certifications | UL Listed |
Application(how its used) | For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations |
Voltage | 600 |
Material | Aluminum |
Length | 3.06 Inch | Specification | Detailed Specifications |