Burndy - YS2C - 2.82" 2 AWG Burndy® Type YS Hylink™ Copper Compression Splice, Brown

CAD$20.17

Product code: BURYS2C

Manufacturer: Burndy

Part Number: YS2C

  In Stock in Gescan

Details

Copper Compression Splice, 2 AWG, 2.82" Splice Length, Long Barrel, Tin Plated

UPC 781810507001
UNSPSC 39121449
Special Features Features: UL Listed 90 DEG C, 600 Volts to 35 kV; Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV; Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion;
Certifications UL Listed
Application(how its used) Ideal for 600 volt heavy duty applications.
Voltage 600
Material Copper
Length 2.82 Inch
Specification  Detailed Specifications