Burndy - YS34 - 4.91" 500kcmil Burndy® Type YS Hylink™ Copper Compression Splice Long Barrel

CAD$68.32

Product code: BURYS34

Manufacturer: Burndy

Part Number: YS34

  In Stock in Gescan

Details

Copper Compression Splice, 500 kcmil, 4.91" Splice Length, Long Barrel, Tin Plated

UPC 781810508503
UNSPSC 39121449
Special Features Features: UL Listed 90 DEG C, 600 Volts to 35 kV; Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV; Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion;
Certifications UL Listed
Application(how its used) For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
Voltage 600
Material Tin - Electro Plated Copper
Height 2.4300
Specification  Detailed Specifications