Burndy - YS39A1 - 5.26" 700/750kcmil Burndy® Type YS-A Hylink™ Uninsulated Alumium Compression Splice Long Barrel

CAD$116.48

Product code: BURYS39A1

Manufacturer: Burndy

Part Number: YS39A1

  In Stock in Gescan

Details

Aluminum Compression Splice, 700/750 kcmil, 5.26" Splice Length, Long Barrel, Belled End, Tin Plated

UPC 781810766026
Color Silver
UNSPSC 39121449
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties; Electro-Tin Plated: Provides Du
Certifications UL Listed
Application(how its used) For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
Voltage 600
Material Aluminum
Height 2.4300
Specification  Detailed Specifications