Burndy - YS44A1 - 1000kcmil Burndy HYLINK™ Aluminum Butt Splice, Brown

CAD$153.67

Product code: BURYS44A1

Manufacturer: Burndy

Part Number: YS44A1

  In Stock in Gescan

Details

Aluminum Compression Splice, 1000 kcmil, 5.94" Splice Length, Long Barrel, Belled End, Tin Plated

UPC 781810766255
Color Brown
UNSPSC 39121449
Special Features Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties; Electro-Tin Plated: Provides Du
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Application(how its used) For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations
Voltage 600
Material Copper
Height 2.43 in
Length 8 in
Width 3.25 in
Specification  Detailed Specifications