Burndy - YS4C - 4 Str. Burndy HYLINK™ Splice Compression Copper, Grey

CAD$16.83

Product code: BURYS4C

Manufacturer: Burndy

Part Number: YS4C

  In Stock in Gescan

Details

Copper Compression Splice, 4 AWG, 2.55" Splice Length, Long Barrel, Tin Plated

UPC 781810507209
Color Gray
UNSPSC 39121449
Special Features Features: UL Listed 90 DEG C, 600 Volts to 35 kV; Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV; Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion;
Certifications UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible
Application(how its used) For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV
Voltage 600
Material Copper
Height 2.4300
Length 4.1300
Width 3.2500
Specification  Detailed Specifications