Burndy - YS4CA1 - 4 Str. Burndy HYLINK™ Compression Aluminium Splice, Green
Details
Aluminum Compression Splice, 4 AWG, 1.97" Splice Length, Long Barrel, Belled End, Tin Plated
UPC | 781810756706 |
---|---|
Color | Green |
UNSPSC | 39121449 |
Special Features | Features: Manufactured From High-Conductivity Wrought Aluminum With Heavy Duty Wall Thickness: Provides High-Conductivity/Low Resistance And Ductility For An Excellent Combination Of Electrical And Crimp Forming Properties; Electro-Tin Plated: Provides Du |
Certifications | UL Listed At 90 DEG C, 600 V To 35 KV, CSA Certified, RoHS Compatible |
Application(how its used) | For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations |
Voltage | 600 |
Material | High-Conductivity Wrought Aluminum |
Height | 2.4300 |
Length | 3.2500 |
Width | 3.0000 | Specification | Detailed Specifications |