Burndy - YSD28R26R - 4/0-2/0 AL/CU/ACSR Burndy® Type YSD Linkit™ Aluminum Compression Sleeve with Solid Center Barrier

CAD$14.19

Product code: BURYSD28R26R

Manufacturer: Burndy

Part Number: YSD28R26R

  In Stock in Gescan

Details

4/0 TO 2/0 AL/CU/ACSR SE

UPC 781810146156
UNSPSC 39121449
Special Features Features: Aluminum Compression Sleeve With Solid Center Barrier; Designed For Commercial And Heavy Residential Services; Installed With Standard Tooling; Pre-Filled With PENETROX Joint Compound, And Capped; Die Index: 249 Or 840; Conductor Type: Side A: A
Certifications RUS Accepted, RoHS Compatible
Application(how its used) Designed for commercial and heavy residential services.
Material Aluminum
Length 7.0600
Specification  Detailed Specifications